Beli lampu led sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hannochs LED Bulb Motion Sensor Lamp E27
    Mulai

    Rp72.900

    Hannochs LED Bulb Motion Sensor Lamp E27
    Deskripsi:
    Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Voltage (V): 100-240
    • Product Technology: LED with Motion Sensor
    • Beam Angle (°): 240
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 122
    • Product Material: AL + PC + PBT
    • Rated Lifetime (hour): 10000
Daftar Harga lampu led sensor Terbaru October 2026
Hannochs LED Bulb Motion Sensor Lamp E27Rp72.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)